Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, SIGER 1412

  • Mfr # SIGER1412CEH

  • Zoro # G3838224


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application
Internal Grooving
Left/Right Hand
Right-Hand
Material
Steel
Minimum Bore
0.5512 in
Cutting Dia.
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIGER1412CEH
Zoro #
G3838224
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.0394 in

Details

Item
Indexable Parting and Grooving Tool Holder
Application
Internal Grooving
Left/Right Hand
Right-Hand
Material
Steel
Minimum Bore
0.5512 in
Series
SIGE

Description

Indexable Parting and Grooving Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.