Internalooving Toolholder, SIGER 1616
Mfr # SIGER1616CEH
Zoro # G3838319
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Application
Internal Grooving
Cutting Dia.
0.0394 in
Minimum Bore
0.6299 in
Left/Right Hand
Right-Hand
Series
SIGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIGER1616CEH
Zoro #
G3838319
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
0.0394 in
Details
Item
Indexable Parting and Grooving Tool Holder
Application
Internal Grooving
Minimum Bore
0.6299 in
Left/Right Hand
Right-Hand
Series
SIGE
Material
Steel
Description
Indexable Parting and Grooving Tool Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.