Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internalooving Toolholder, SIGIVR 100

  • Mfr # SIGIVR1009

  • Zoro # G3838267


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Internal Grooving,Small Parts Machining
Series
GVIG
Material
Steel
Cutting Dia.
0.0311 in
Minimum Bore
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIGIVR1009
Zoro #
G3838267
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
0.0311 in

Details

Item
Internalooving Toolholder,SIGIVR 100
Application
Internal Grooving,Small Parts Machining
Series
GVIG
Material
Steel
Minimum Bore
0.4724 in
Features
Right-Hand Toolholder, Application: Internal Small Diameter Grooving, Top Clamp Insert Holding Design, Compatible with Right-Hand GVR09- Inserts
Left/Right Hand
Right-Hand

Description

Internalooving Toolholder,SIGIVR 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.