
Internalooving Toolholder, SIGIVR 121
Mfr # SIGIVR1212
Zoro # G3838206
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Application
Internal Grooving,Small Parts Machining
Features
Right-Hand Toolholder, Application: Internal Small Diameter Grooving, Top Clamp Insert Holding Design, Compatible with Right-Hand GVR12- Inserts
Minimum Bore
0.6299 in
Left/Right Hand
Right-Hand
Series
GVIG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIGIVR1212
Zoro #
G3838206
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
0.0319 in
Details
Item
Internalooving Toolholder,SIGIVR 121
Application
Internal Grooving,Small Parts Machining
Features
Right-Hand Toolholder, Application: Internal Small Diameter Grooving, Top Clamp Insert Holding Design, Compatible with Right-Hand GVR12- Inserts
Minimum Bore
0.6299 in
Left/Right Hand
Right-Hand
Series
GVIG
Material
Steel
Description
Internalooving Toolholder,SIGIVR 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.