Zoro Homepage

KFMSR 16575115, Face Grooving Tlhldr

  • Mfr # KFMSR16575115

  • Zoro # G901918531


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Primary Application
Face Grooving
Cutter Width
0.1969 in
Features
Great for various Face Grooving applications, Compatible with Neutral FMM50-04, FMM60-04, FMN5, FMN6 style inserts
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFMSR16575115
Zoro #
G901918531
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.1969 in

Details

Item
KFMSR 16575115,Face Grooving Tlhldr
Application
Drilling
Primary Application
Face Grooving
Features
Great for various Face Grooving applications, Compatible with Neutral FMM50-04, FMM60-04, FMN5, FMN6 style inserts
Hand
Right-Hand
Material
Steel
Series
KFMS

Description

KFMSR 16575115,Face Grooving Tlhldr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.