Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KFTBL 901504S, Face Grooving Tlhldr

  • Mfr # KFTBL901504S

  • Zoro # G801918716


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Hand
Left-Hand
Features
Left-Hand Face Grooving Tool Block, Max Depth of Cut 30.00mm, Compatible with toolholder KTKTB and FTK4 inserts
Primary Application
Face Grooving
Cutter Width
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFTBL901504S
Zoro #
G801918716
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.1575 in

Details

Item
KFTBL 901504S,Face Grooving Tlhldr
Insert Holding Method
Screw
Hand
Left-Hand
Features
Left-Hand Face Grooving Tool Block, Max Depth of Cut 30.00mm, Compatible with toolholder KTKTB and FTK4 inserts
Primary Application
Face Grooving
Series
KFTB
Material
Steel

Description

KFTBL 901504S,Face Grooving Tlhldr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.