Zoro Homepage

KGBAL 2525M2215, Ext Grooving Toolholder

  • Mfr # KGBAL2525M2215

  • Zoro # G301918698


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Series
GBA
Hand
Left-Hand
Material
Steel
Primary Application
Shallow Grooving
Cutter Width
0.0197 - 0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAL2525M2215
Zoro #
G301918698
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0197 - 0.1181 in

Details

Item
KGBAL 2525M2215,Ext Grooving Toolholder
Series
GBA
Hand
Left-Hand
Material
Steel
Primary Application
Shallow Grooving

Description

KGBAL 2525M2215,Ext Grooving Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.