Zoro Homepage

KGBFR 1616JX16F

  • Mfr # KGBFR1616JX16F

  • Zoro # G601917681


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Hand
Right-Hand
Primary Application
Shallow Grooving,Small Parts Machining
Cutter Width
0.0098 - 0.1181 in
Series
GBF
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBFR1616JX16F
Zoro #
G601917681
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0098 - 0.1181 in

Details

Item
KGBFR 1616JX16F
Hand
Right-Hand
Primary Application
Shallow Grooving,Small Parts Machining
Series
GBF
Material
Steel
Features
High precision grooving with insert width tolerance of +/- 0.02mm, Stable chip control and low cutting force design, Compatible with GBF32R... Inserts

Description

KGBFR 1616JX16F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.