
KGDFR 506CC
Mfr # KGDFR506CC
Zoro # G001916185
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Hand
Right-Hand
Series
KGD
Cutter Width
0.2362 in
Application
Face Grooving
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDFR506CC
Zoro #
G001916185
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.2362 in
Details
Item
KGDFR 506CC
Hand
Right-Hand
Series
KGD
Application
Face Grooving
Material
Steel
Description
KGDFR 506CC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.