Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KGHL 2525M7

  • Mfr # KGHL2525M7

  • Zoro # G401916228


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Finishing Medium
Cutter Width
0.2756 - 0.3150 in
Material
Steel
Series
KGH
Features
Great for various Deep Grooving applications, Compatible with GH7, GH8 style inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGHL2525M7
Zoro #
G401916228
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.2756 - 0.3150 in

Details

Item
KGHL 2525M7
Cutting Range
Finishing Medium
Material
Steel
Series
KGH
Features
Great for various Deep Grooving applications, Compatible with GH7, GH8 style inserts
Hand
Left-Hand
Primary Application
External Deep Grooving,External Grooving

Description

KGHL 2525M7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.