
KGHR 2525M4
Mfr # KGHR2525M4
Zoro # G301917912
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Cutting Range
Medium Roughing
Hand
Right-Hand
Series
KGH
Material
Steel
Primary Application
External Deep Grooving,External Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGHR2525M4
Zoro #
G301917912
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.1575 - 0.1772 in
Details
Item
KGHR 2525M4
Cutting Range
Medium Roughing
Hand
Right-Hand
Series
KGH
Material
Steel
Primary Application
External Deep Grooving,External Grooving
Features
Great for various Deep Grooving applications, Compatible with GH4, GHU4 style inserts
Description
KGHR 2525M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.