
KGML 826
Mfr # KGML826
Zoro # G401916396
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Cutter Width
0.0787 - 0.1181 in
Series
KGM
Material
Steel
Hand
Left-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGML826
Zoro #
G401916396
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.0787 - 0.1181 in
Details
Item
KGML 826
Application
Drilling
Series
KGM
Material
Steel
Hand
Left-Hand
Primary Application
Cut-Off,External Grooving,Small Parts Machining
Description
KGML 826
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.