
KGMR 163
Mfr # KGMR163
Zoro # G601916318
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Application
External Turning , Facing , Small Parts Machining , Sub-Spindle
Primary Application
Cut-Off,External Grooving
Series
KGM
Hand
Right-Hand
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGMR163
Zoro #
G601916318
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.1181 - 0.1575 in
Details
Item
KGMR 163
Application
External Turning , Facing , Small Parts Machining , Sub-Spindle
Primary Application
Cut-Off,External Grooving
Series
KGM
Hand
Right-Hand
Material
Steel
Description
KGMR 163
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.