
KPKB26-3
Mfr # KPKB263
Zoro # G801916040
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Angle
55 Degree Diamond
Primary Application
Cut-Off
Hand
Neutral
Cutter Width
0.1181 in
Series
KPK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPKB263
Zoro #
G801916040
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.1181 in
Details
Item
KPKB26-3
Angle
55 Degree Diamond
Primary Application
Cut-Off
Hand
Neutral
Series
KPK
Material
Steel
Features
Neutral KPKB Series, Cut-Off Blade, Maximum Cut-Off Diameter 75.00mm, Compatible with KPKTB-26JCT, KTKTB-26 Tool Blocks and PKM30 Inserts
Description
KPKB26-3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.