Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPKB32-3JCT

  • Mfr # KPKB323JCT

  • Zoro # G801916088


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Angle
55 Degree Diamond
Hand
Neutral
Primary Application
Cut-Off
Cutter Width
0.1181 in
Series
KPKJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPKB323JCT
Zoro #
G801916088
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.1181 in

Details

Item
KPKB32-3JCT
Angle
55 Degree Diamond
Hand
Neutral
Primary Application
Cut-Off
Series
KPKJ
Material
Steel

Description

KPKB32-3JCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.