
KTKFR 1616JX16
Mfr # KTKFR1616JX16
Zoro # G601917599
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Features
Right-Hand KTKF-JX Toolholder, Application : Cut-Off, Turning, Clamp Screw Insert Holding Design, Compatible with Right-Hand TKF16R Inserts
Cutting Dia.
0.0591 - 0.0787 in
Application
Back Turning,Cut-Off,Small Parts Machining
Material
Steel
Series
KTKF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTKFR1616JX16
Zoro #
G601917599
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.0591 - 0.0787 in
Details
Item
KTKFR 1616JX16
Features
Right-Hand KTKF-JX Toolholder, Application : Cut-Off, Turning, Clamp Screw Insert Holding Design, Compatible with Right-Hand TKF16R Inserts
Application
Back Turning,Cut-Off,Small Parts Machining
Material
Steel
Series
KTKF
Left/Right Hand
Right-Hand
Description
KTKFR 1616JX16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.