
KTKHR 2525M3S
Mfr # KTKHR2525M3S
Zoro # G801917658
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
60 Degree Triangle
Application
Cut-Off
Series
KTKC
Material
Steel
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTKHR2525M3S
Zoro #
G801917658
UPC #
-
Country of Origin
United States
Details
Item
KTKHR 2525M3S
Insert Shape
60 Degree Triangle
Application
Cut-Off
Series
KTKC
Material
Steel
Left/Right Hand
Right-Hand
Features
Right-Hand KTKH-S Toolholder, Application : Cut-Off, Insert Holding Design, Compatible with Right-Hand TKN3, TKN3-P, TKR3, TKR3-P Inserts
Description
KTKHR 2525M3S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.