
KTNR 1616JX16F
Mfr # KTNR1616JX16F
Zoro # G201917630
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Thread
External
Series
LDT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTNR1616JX16F
Zoro #
G201917630
UPC #
-
Country of Origin
United States
Details
Item
KTNR 1616JX16F
Left/Right Hand
Right-Hand
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Thread
External
Series
LDT
Material
Steel
Application
External Threading
Description
KTNR 1616JX16F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.