Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTNR 2020K16

  • Mfr # KTNR2020K16

  • Zoro # G001917656


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Finishing Medium
Left/Right Hand
Right-Hand
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Application
External Threading
Series
LDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTNR2020K16
Zoro #
G001917656
UPC #
-
Country of Origin
United States

Details

Item
KTNR 2020K16
Cutting Range
Finishing Medium
Left/Right Hand
Right-Hand
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Application
External Threading
Series
LDT
Material
Steel
Thread
External

Description

KTNR 2020K16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.