
KTNR 2525M16
Mfr # KTNR2525M16
Zoro # G701917659
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Cutting Range
Finishing Medium
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Material
Steel
Thread
External
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTNR2525M16
Zoro #
G701917659
UPC #
-
Country of Origin
United States
Details
Item
KTNR 2525M16
Cutting Range
Finishing Medium
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Material
Steel
Thread
External
Left/Right Hand
Right-Hand
Series
LDT
Application
External Threading
Description
KTNR 2525M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.