Zoro Homepage

KTNSR 1010H16

  • Mfr # KTNSR1010H16

  • Zoro # G501918030


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Roughing
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Left/Right Hand
Right-Hand
Thread
External
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTNSR1010H16
Zoro #
G501918030
UPC #
-
Country of Origin
United States

Details

Item
KTNSR 1010H16
Cutting Range
Roughing
Features
Right-Hand Toolholder, Application : External Threading, Clamp Insert Holding Design, Compatible with Right-Hand 16ER Inserts
Left/Right Hand
Right-Hand
Thread
External
Material
Steel
Application
External Threading
Series
LDT

Description

KTNSR 1010H16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.