
KTTL 1212H16
Mfr # KTTL1212H16
Zoro # G201917746
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.0311"
Features
Left-Hand Toolholder, Application : External Threading, Screw Insert Holding Design, Compatible with Left-Hand TT32L Inserts
Thread
External
Left/Right Hand
Left-Hand
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTTL1212H16
Zoro #
G201917746
UPC #
-
Country of Origin
United States
Dimensions
Cutting Width
0.0311"
Details
Item
KTTL 1212H16
Features
Left-Hand Toolholder, Application : External Threading, Screw Insert Holding Design, Compatible with Left-Hand TT32L Inserts
Thread
External
Left/Right Hand
Left-Hand
Material
Steel
Application
External Threading
Series
KTT
Description
KTTL 1212H16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.