
M6 SHCSCB M6
Mfr # M6SHCSCB
Zoro # G801900193
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Connection Diameter
0.6252"
Hand
Neutral
Material
Steel
Application
Counterboring
Shank Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6SHCSCB
Zoro #
G801900193
UPC #
-
Country of Origin
United States
Dimensions
Connection Diameter
0.6252"
Cutter Diameter
0.4402 in
Details
Item
M6 SHCSCB M6
Hand
Neutral
Material
Steel
Application
Counterboring
Shank Type
Standard Length
Series
SHCS
Description
M6 SHCSCB M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.