Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCSE 115 45 Degree

  • Mfr # MCSE115

  • Zoro # G501918634


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1.2205 - 1.2205 in
Shank Type
Standard Length
Material - Machining
Steel
For Use With
Back Chamfering,Chamfering,Countersinking,V-Shape Slotting
Series
MCSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCSE115
Zoro #
G501918634
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.2205 - 1.2205 in

Details

Item
MCSE 115 45 Degree
Shank Type
Standard Length
Material - Machining
Steel
For Use With
Back Chamfering,Chamfering,Countersinking,V-Shape Slotting
Series
MCSE
Hand
Right-Hand

Description

MCSE 115 45 Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.