Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEC 40S3217 Standard Length Shank

  • Mfr # MEC40S3217

  • Zoro # G401917577


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Standard Length
Hand
Right-Hand
Cutting Dia.
1.5748 in
Series
MEC
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEC40S3217
Zoro #
G401917577
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.5748 in

Details

Item
MEC 40S3217 Standard Length Shank
Shank Type
Standard Length
Hand
Right-Hand
Series
MEC
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material - Machining
Steel

Description

MEC 40S3217 Standard Length Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.