
METS 32S32H
Mfr # METS32S32H
Zoro # G501918733
product price: $655.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Features
Right-Handed METS Series T-Slot End Mill, 32.00mm Cutting Diameter, Compatible with SDMT080308E-K Inserts
Cutter Width
0.5512 in
Shank
Standard Length
Application
Back Side Milling,T-Slotting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
METS32S32H
Zoro #
G501918733
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.5512 in
Cutter Dia.
1.2598 in
Details
Item
METS 32S32H
Insert Holding Method
Screw
Features
Right-Handed METS Series T-Slot End Mill, 32.00mm Cutting Diameter, Compatible with SDMT080308E-K Inserts
Shank
Standard Length
Application
Back Side Milling,T-Slotting
Left/Right Hand
Right-Hand
Material
Steel
Series
METS
Description
METS 32S32H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.