
MEW 20M10103T
Mfr # MEW20M10103T
Zoro # G101917648
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degree
For Use With
Facing,Plunging,Shouldering,Slotting
Shank Type
Modular Connection
Material - Machining
Steel
Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEW20M10103T
Zoro #
G101917648
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.7874 in
Details
Item
MEW 20M10103T
Insert Shape
80 Degree
For Use With
Facing,Plunging,Shouldering,Slotting
Shank Type
Modular Connection
Material - Machining
Steel
Hand
Right-Hand
Series
MEW
Description
MEW 20M10103T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.