
MEW 25M12103T
Mfr # MEW25M12103T
Zoro # G801917603
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
55 Degree
Shank Type
Modular Connection
Hand
Right-Hand
For Use With
Facing,Plunging,Shouldering,Slotting
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEW25M12103T
Zoro #
G801917603
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.9843 in
Details
Item
MEW 25M12103T
Insert Shape
55 Degree
Shank Type
Modular Connection
Hand
Right-Hand
For Use With
Facing,Plunging,Shouldering,Slotting
Material - Machining
Steel
Series
MEW
Description
MEW 25M12103T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.