
MEW 30S25104T Standard Length Shank
Mfr # MEW30S25104T
Zoro # G001918769
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw or Clamp
Shank Type
Standard Length
Series
MEW
Material - Machining
Steel
Cutting Dia.
1.1811 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEW30S25104T
Zoro #
G001918769
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
1.1811 in
Details
Item
MEW 30S25104T Standard Length Shank
Insert Holding Method
Screw or Clamp
Shank Type
Standard Length
Series
MEW
Material - Machining
Steel
For Use With
Facing,Plunging,Shouldering,Slotting
Hand
Right-Hand
Description
MEW 30S25104T Standard Length Shank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.