Zoro Homepage

MFH 0625M08014T MFH-Micro Series

  • Mfr # MFH0625M08014T

  • Zoro # G901918401


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Steel
Cutting Dia.
0.4752 - 0.6252 in
For Use With
Facing,Helical Milling,High Feed,Plunging,Ramping,Shouldering,Slotting
Shank Type
Modular Connection
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH0625M08014T
Zoro #
G901918401
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.4752 - 0.6252 in

Details

Item
MFH 0625M08014T MFH-Micro Series
Material - Machining
Steel
For Use With
Facing,Helical Milling,High Feed,Plunging,Ramping,Shouldering,Slotting
Shank Type
Modular Connection
Hand
Right-Hand
Series
MFHO

Description

MFH 0625M08014T MFH-Micro Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.