MFPN 452500RW1254T Standard Length Shank

  • Mfr # MFPN452500RW1254T

  • Zoro # G401918673


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw or Clamp
Material - Machining
Steel
Hand
Right-Hand
Series
MFPN
Features
Right-Hand, Standard Length, 45 Lead Angle End Mill, Facing, Chamfering Applications, Compatible with PNMU1205, PNEU1205 Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFPN452500RW1254T
Zoro #
G401918673
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2.5000 - 2.8098 in

Details

Item
MFPN 452500RW1254T Standard Length Shank
Insert Holding Method
Screw or Clamp
Material - Machining
Steel
Hand
Right-Hand
Series
MFPN
Features
Right-Hand, Standard Length, 45 Lead Angle End Mill, Facing, Chamfering Applications, Compatible with PNMU1205, PNEU1205 Inserts
For Use With
Chamfering,Facing
Shank Type
Standard Length

Description

MFPN 452500RW1254T Standard Length Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.