Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 3/16", Carbide

  • Mfr # 155-1875.500

  • Zoro # G2872392


product price: $11.19
/ea

Key Features

Drill Bit Size
3/16 in
Shank Dia.
1/8 in
Flute Length
1/2 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-1875.500
Zoro #
G2872392
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
3/16 in
Shank Dia.
1/8 in
Flute Length
1/2 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1/2 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Shank Length
1 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Decimal Equivalent
0.1875
List Number
155
Shank Type
Straight
Application
Metalworking
Grade
Micrograin Carbide
Coolant Through
No
Number of Pieces
1
Point Type
4 Facet
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Drill Bit Point Type
4 Facet Point
Web Construction
Split
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material Grade - Machining
Sub Micron
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
155
Circuit Board Drill
Includes Circuit Board Drill
Aircraft Drill
No
Web Thinning
X-Thinned
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.