Zoro Homepage
This item is Discontinued.
Kyocera Micro Drill Bit, Uncoated, 9/64" Bit Size 155-1406.500

Micro Drill Bit, Uncoated, 9/64" Bit Size (Discontinued)

  • Mfr # 155-1406.500
  • Zoro # G2871893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-1406.500
Zoro #
G2871893
UPC #
094724649362
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00mm/-0.0003mm
Shank Length
1 in

Description

Micro Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.