Zoro Homepage
This item is Discontinued.
Kyocera Micro Drill Bit, 0.58mm Bit Size, Uncoated 392-0228.144

Micro Drill Bit, 0.58mm Bit Size, Uncoated (Discontinued)

  • Mfr # 392-0228.144
  • Zoro # G2888072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392-0228.144
Zoro #
G2888072
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.58 mm
Shank Dia.
1.00 mm
Overall Length
25.00 mm
Flute Length
1/8 in
Maximum Drilling Depth
0.1440 in
Sizes Included
0.58mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000mm/-0.008mm

Description

Micro Drill Bit, Drill Bit Size 0.58 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.