This item is Discontinued.

Kyocera 10.80 mm TiAlN Finish, Spiral Flute 165-4252AG2126

10.80 mm TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 165-4252AG2126
  • Zoro # G9204715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-4252AG2126
Zoro #
G9204715
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.80 mm
Depth:Dia. Ratio
3xD
Flute Length
2 1/8 in
Overall Length
110.00 mm
Shank Dia.
15/32 in
Sizes Included
10.80mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
1 17/64 in

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.4252
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Number of Flutes
2
Coolant Through
No
Cutting Direction
Right Hand
Grade
Micrograin
Application
Metalworking
Point Type
6 Facet
List Number
165
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Primary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Measurement System
Metric
Standards
Not Rated
Finish - Machining
AlTiN
Series
165 ORION
Spiral Direction
Right Hand
Web Construction
Split
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point
Web Thinning
X-Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.