This item is Discontinued.

Kyocera 5.00 mm TiAlN Finish, Spiral Flute 165-1969AG984

5.00 mm TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 165-1969AG984
  • Zoro # G9203778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-1969AG984
Zoro #
G9203778
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.00 mm
Flute Length
31/32 in
Depth:Dia. Ratio
3xD
Shank Dia.
15/64 in
Sizes Included
5.00mm
Overall Length
70.00 mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
37/64 in

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.1969
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Grade
Micrograin
List Number
165
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Application
Metalworking
Point Type
6 Facet
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Standards
Not Rated
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Material - Machining
Carbide
Series
165 ORION
Web Construction
Split
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point
Spiral Direction
Right Hand
Web Thinning
X-Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1969

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.