This item is Discontinued.

Kyocera 6.00 mm TiAlN Finish, Spiral Flute 165-2362AG1181

6.00 mm TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 165-2362AG1181
  • Zoro # G9204310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-2362AG1181
Zoro #
G9204310
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00 mm
Shank Dia.
5/16 in
Flute Length
1 11/64 in
Sizes Included
6.00mm
Overall Length
80.00 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
45/64 in

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.2362
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Point Type
6 Facet
List Number
165
Cutting Direction
Right Hand
Number of Flutes
2
Grade
Micrograin
Application
Metalworking
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Metric
Standards
Not Rated
Series
165 ORION
Material Grade - Machining
Sub Micron
Web Thinning
X-Thinned
Spiral Direction
Right Hand
Web Construction
Split
Drill Bit Point Type
6 Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.