This item is Discontinued.

Kyocera Screw Machine Drill Bit, 6.70 mm Size, 142  Degrees Point Angle, Solid Carbide, TiAlN Finish 165-2638AG1319

Screw Machine Drill Bit, 6.70 mm Size, 142 Degrees Point Angle, Solid Carbide, TiAlN Finish (Discontinued)

  • Mfr # 165-2638AG1319
  • Zoro # G9204435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-2638AG1319
Zoro #
G9204435
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
6.7 mm
Shank Dia.
5/16 in
Flute Length
1 319/1000 in
Overall Length
80 mm
Depth:Dia. Ratio
3xD
Sizes Included
6.70mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
25/32 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.2638
Coolant Through
No
Grade
Micrograin
List Number
165
Application
Metalworking
Point Type
6 Facet
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Shank Type - Machining
Straight
Standards
Not Rated
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Measurement System
Metric
Series
165 ORION
Spiral Direction
Right Hand
Web Thinning
X-Thinned
Web Construction
Split
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2638

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.