This item is Discontinued.

Kyocera 9.40 mm TiAlN Finish, Spiral Flute 165-3701AG1850

9.40 mm TiAlN Finish, Spiral Flute (Discontinued)

  • Mfr # 165-3701AG1850
  • Zoro # G9204575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-3701AG1850
Zoro #
G9204575
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.40 mm
Overall Length
100.00 mm
Shank Dia.
25/64 in
Flute Length
1 27/32 in
Sizes Included
9.40mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
1 7/64 in

Details

Item
Screw Machine Drill Bit
Decimal Equivalent
0.3701
Drill Bit Point Angle
142 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
List Number
165
Application
Metalworking
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Through
No
Grade
Micrograin
Point Type
6 Facet
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Brass, Cast Iron, Composite, Copper, Graphite
Measurement System
Metric
Primary Material Application ISO Code
H, M, P, S
Material - Machining
Carbide
Standards
Not Rated
Finish - Machining
AlTiN
Series
165 ORION
Material Grade - Machining
Sub Micron
Drill Bit Point Type
6 Facet Point
Web Construction
Split
Spiral Direction
Right Hand
Web Thinning
X-Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 9.40 mm, Drill Bit Point Angle 142 Degrees , 6 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3701

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.