Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, AlTiN, 1.91mm Bit Size

  • Mfr # 07590

  • Zoro # G2876857


product price: $6.49
/ea

Key Features

Drill Bit Size
1.91 mm
Shank Dia.
7/64 in
Flute Length
2/5 in
Overall Length
38 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07590
Zoro #
G2876857
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
1.91 mm
Shank Dia.
7/64 in
Flute Length
2/5 in
Overall Length
38 mm
Drill Bit Dimension Type
Metric
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Maximum Drilling Depth
0.4000 in

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.0752
Shank Type
Straight
List Number
M226
Coolant Through
No
Number of Pieces
1
Point Type
4 Facet
Grade
Micrograin Carbide
Application
Metalworking
Coolant Fed
Non-Coolant Through
Primary Material Application
Brass, Carbon Fiber, Cast Iron, Composite, Copper, Graphite, Hardened Steel, Nickel, Titanium
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Series
226
Web Thinning
X-Thinned
Web Construction
Split
Circuit Board Drill
Circuit Board Drill Not Included
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Sub Micron
Finish - Machining
AlTiN
Aircraft Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.91 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.000 mm/-0.008 mm, Spiral, Sub Micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.