Micro Drill Bit, Uncoated, 13/64" Bit Size (Discontinued)
- Mfr # 155-2031.500
- Zoro # G2872523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-2031.500
Zoro #
G2872523
UPC #
00094724649713
Country of Origin
India
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
13/64 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Maximum Drilling Depth
1/2 in
Shank Length
1 in
Drill Diameter Tolerance
+0.00mm/-0.0003mm
Drill Length Class
Micro Length
Description
Micro Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.