Shop KYOCERA
See all product information
Create Account
Micro Drill Bit, Uncoated, #34 Bit Size
- Mfr # 07388
- Zoro # G2871528
product price:Â
$
3.79
/ea
Key Features
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- #34
- Shank Dia.
- 1/8 in
- Flute Length
- 2/5 in
- Overall Length
- 1 1/2 in
- Drill Bit Dimension Type
- Wire
- Maximum Drilling Depth
- 0.4000 in
- Drill Length Class
- Micro Length
- Drill Diameter Tolerance
- +0.00 mm/-0.0003 mm
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Micro Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, Sub Micron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.