Zoro Homepage
This item is Discontinued.
Kyocera Micro Drill Bit, Uncoated, 6.15mm Bit Size 155-2421.500

Micro Drill Bit, Uncoated, 6.15mm Bit Size (Discontinued)

  • Mfr # 155-2421.500
  • Zoro # G2872648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-2421.500
Zoro #
G2872648
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.15 mm
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Maximum Drilling Depth
1/2 in
Shank Length
1 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00mm/-0.0003mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Carbide-Tipped
Decimal Equivalent
0.2421
Drill Bit Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Point Type
4 Facet
Grade
Micrograin Carbide
Coolant Through
No
List Number
155
Coolant Fed
Non-Coolant Through
Web Construction
Split
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Flute Type
Spiral
Web Thinning
X-Thinned
Material Grade - Machining
Sub Micron
Primary Material Application ISO Code
N
Circuit Board Drill
Yes
Series
155
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 6.15 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.