Zoro Homepage

Micro Drill Bit, Uncoated, No 37 Bit Size

  • Mfr # 07380

  • Zoro # G2871388


product price: $3.79
/ea

Key Features

Drill Bit Size
#37
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07380
Zoro #
G2871388
UPC #
00094724648211
Country of Origin
India

Dimensions

Drill Bit Size
#37
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Wire
Drill Length Class
Micro Length
Maximum Drilling Depth
0.4000 in
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm

Description

Micro Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.