Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Face Grooving Bar, PVD Carbide

  • Mfr # EZFGR080070100PR1225

  • Zoro # G501773608


product price: $64.85
/ea

Key Features

Material
Carbide
Tool Coating
PVD
Grade
PR1225
Primary Application
Micro Internal Face Grooving
Radius Size
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZFGR080070100PR1225
Zoro #
G501773608
UPC #
-
Country of Origin
China

Dimensions

Radius Size
0.002 in
Cutter Width
0.0394 in

Details

Item
Micro Face Grooving Bar
Material
Carbide
Tool Coating
PVD
Grade
PR1225
Primary Application
Micro Internal Face Grooving
Hand
Right-Hand
Series
EZB

Description

Micro Face Grooving Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.