Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Face Grooving Bar, PVD Carbide

  • Mfr # EZGR030030050SPR1225

  • Zoro # G301772467


product price: $42.69
/ea

Key Features

Material
Carbide
Grade
PR1225
Hand
Right-Hand
Series
EZB
Bore Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZGR030030050SPR1225
Zoro #
G301772467
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
0.1181 in
Radius Size
0.002 in
Cutter Width
0.0197 in

Details

Item
Micro Face Grooving Bar
Material
Carbide
Grade
PR1225
Hand
Right-Hand
Series
EZB
Tool Coating
PVD
Primary Application
Micro Internal Grooving

Description

Micro Face Grooving Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.