Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Face Grooving Bar, PVD Carbide

  • Mfr # EZGR040040150PR1225

  • Zoro # G601772907


product price: $45.89
/ea

Key Features

Material
Carbide
Primary Application
Micro Internal Grooving
Cutter Width
0.0591 in
Hand
Right-Hand
Bore Dia.
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZGR040040150PR1225
Zoro #
G601772907
UPC #
-
Country of Origin
China

Dimensions

Cutter Width
0.0591 in
Bore Dia.
0.1575 in
Radius Size
0.002 in

Details

Item
Micro Face Grooving Bar
Material
Carbide
Primary Application
Micro Internal Grooving
Hand
Right-Hand
Tool Coating
PVD
Grade
PR1225
Series
EZB

Description

Micro Face Grooving Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.