Zoro Homepage

Milling Insert, Parallelogram, BDGT 1704

  • Mfr # BDGT170404FRJAGW25

  • Zoro # G8277195


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Style
BDGT
Insert Size
170404
Corner Radius
0.40mm
Chip-Breaker
Yes
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDGT170404FRJAGW25
Zoro #
G8277195
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.40mm
Mounting Hole Dia.
4.40mm
Thickness
4.90mm
Width
9.60mm
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
4.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDGT
Chip-Breaker
Yes
ISO Number
BDGT170404FR-JA
Rake
Positive
Cutting Direction
Right Hand
Features
Stable Wear Resistance and Anti-Chipping Performance for Milling Aluminum
Measurement System
Metric
For Toolholder
MEC...-17
Shape
Parallelogram
Insert Holding Type
Screw
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Cutting Edge
Sharp Edge
Included Angle
82 Degrees
Manufacturer Grade
GW25
Material - Machining
Carbide
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Clearance Angle
18 Degrees
Secondary Material Application
High-Temperature Alloys
Chip-Breaker Code
FR-JA
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Hole Type
Countersunk Hole
ANSI Code
BDGT170404FRJA

Description

Parallelogram Milling Insert, Positive, BDGT170404FRJA, FR-JA, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.