Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 0703

  • Mfr # BDMT070302ERJTPR1535

  • Zoro # G8278534


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Style
BDMT
Insert Size
070302
Corner Radius
0.20mm
Mounting Hole Dia.
2.30mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070302ERJTPR1535
Zoro #
G8278534
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
070302
Corner Radius
0.20mm
Mounting Hole Dia.
2.30mm
Thickness
2.60mm
Width
4.60mm
Through Hole Inside Dia.
2.30mm
Cutting Edge Length
6.70mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Rake
Positive
ISO Number
BDMT070302ER-JT
Cutting Direction
Right Hand
Chip-Breaker
Yes
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Coating Process
PVD
Finish - Machining
Megacoat Nano
Number of Cutting Edges
2
Manufacturer Grade
PR1535
Measurement System
Metric
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M, S
For Toolholder
MECX...-07
Hole Type
Countersunk Hole
Primary Material Application
High-Temperature Alloys, Stainless Steel
Insert Holding Type
Screw
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Included Angle
82 Degrees
Shape
Parallelogram
Material - Machining
Carbide
ANSI Code
BDMT070302ERJT
Clearance Angle
16 Degrees
Cutting Edge
Honed
Chip-Breaker Code
ER-JT

Description

Parallelogram Milling Insert, Positive, BDMT070302ERJT, ER-JT, 16 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.