Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1103

  • Mfr # BDMT110308ERJSPR1535

  • Zoro # G2878021


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Style
BDMT
Insert Size
110308
Corner Radius
0.80mm
Chip-Breaker
Yes
ISO Number
BDMT110308ER-JS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT110308ERJSPR1535
Zoro #
G2878021
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
110308
Corner Radius
0.80mm
Mounting Hole Dia.
2.80mm
Width
6.30mm
Thickness
3.00mm
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
2.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Chip-Breaker
Yes
ISO Number
BDMT110308ER-JS
Rake
Positive
Cutting Direction
Right Hand
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Included Angle
82 Degrees
Measurement System
Metric
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Code
ER-JS
Manufacturer Grade
PR1535
Material - Machining
Carbide
ANSI Code
BDMT110308ERJS
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Cutting Edge
Honed, Low Cutting Force
Hole Type
Countersunk Hole
Clearance Angle
18 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
For Toolholder
MEC...-11
Secondary Material Application ISO Code
M, P, S
Primary Material Application
High-Temperature Alloys, Stainless Steel
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Shape
Parallelogram

Description

Parallelogram Milling Insert, Positive, BDMT110308ERJS, ER-JS, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.